Shop All Auger Drill Bits
Milwaukee Hand Trucks
48-13-6250 Auger Bit Ship Auger Bit, Spiral Flute, 15 in L Flute, Hex Shank, 7/16 in Dia Shank
Mfr # 48-13-6250
Zoro # G104375773
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # 48-13-6250
- Zoro # G104375773
- UPC # 45242093007
- Country of Origin China
- Category Auger Drill Bits
Description
The Milwaukee 1-1/4 x 18 in ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- EMHART TEKNOLOGIES 6Pk Insert 1/2-13 6Pk (R1185-8)
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3040)
- WOODOWL Ultra Smooth Double Cut 18" x 9/16" (07806)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/2" (07835)
- WOODOWL Standard Ship Auger 7.5" x 7/8" (02711)
- WOODOWL Standard Spurred Auger 10" x 7/16" #4 (04004)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1110)
- Milwaukee Hand Trucks Auger Drill Bits