Shop All Auger Drill Bits
Milwaukee Hand Trucks
48-13-5930 Auger Bit Ship Auger Bit, Spiral Flute, 15 in L Flute, Hex Shank, 7/16 in Dia Shank
Mfr # 48-13-5930
Zoro # G304375764
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Hand Trucks
- MFR # 48-13-5930
- Zoro # G304375764
- UPC # 45242092802
- Country of Origin China
- Category Auger Drill Bits
Description
The Milwaukee 15/16 x 18 in ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- DE-STA-CO Model With Grip (91090)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- DRILL AMERICA 1-1/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-1/32)
- IRWIN WELDTEC SHIP AUGR 1-1/4"" (3043015)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 13/16" (09710)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In Tube (NKST20)
- CENTURY DRILL & TOOL Speed Cut Augerbit 11/16 Overall Length 6 Flute Length 2-1/4 Shank 1/4 (38644)
- VULCAN Bit Auger Hex Shank Wood 3/4In (228291OR)
- Milwaukee Hand Trucks Drill Bits