Shop All Auger Drill Bits
Milwaukee Hand Trucks
48-13-5560 Auger Bit Ship Auger Bit, Spiral Flute, 15 in L Flute, Hex Shank, 7/16 in Dia Shank
Mfr # 48-13-5560
Zoro # G004375804
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Hand Trucks
- MFR # 48-13-5560
- Zoro # G004375804
- UPC # 45242092505
- Country of Origin China
- Category Auger Drill Bits
Description
The Milwaukee 9/16 x 18 in ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 6 X 1 Square Point Knife, Square Point, Hardwood (60660)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/8" (01015)
- IRWIN BIT DRILL 15/16""SPEEDBOR (88815)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In (NKSB22)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/2" (09819)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- Milwaukee Hand Trucks Drill Bits