Shop All Utility Knives
Milwaukee Tool
6-5/32 in. General Purpose FASTBACK Compact Folding Utility Knife in Red
Mfr # 48-22-1500
Zoro # G0769790
Best Seller
product price: $8.97
/ea
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual Retraction
- Number of Blades 1
- Blade Edge Straight
- Blade Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1500
- Zoro # G0769790
- UPC # 045242534395
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Blade Length | 1 in |
Overall Length | 6 in |
Closed Length | 4 in |
Overall Width | 1 1/2 in |
Blade Projection Length | 1 in |
Length- Closed/Overall | 4 in; 6 5/32 in |
Description
Folding Utility Knife, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Projection Length 1 in, Blade Material Bi-Metal, Blade Type Included Utility, Closed Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- OLFA OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack) (9009)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- MILWAUKEE TOOL Flip Utility Knife w/ 25' Wide Blade Magnetic Tape Measure, Ear Plugs (48-22-1901, 48-22-0225M, 48-73-3151)
- MILWAUKEE TOOL 9mm Snap Off Knife (48-22-1963)
- MILWAUKEE TOOL Cable Splicer's Sheath (48-22-8116)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Teal (E12304-4)
- Milwaukee Tool Knives, Cutters & Snips