Shop All Cordless Grinders
Milwaukee Tool
M12 FUEL 1/4 in. Right Angle Die Grinder Kit
Mfr # 2485-22
Zoro # G3738306
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Collet Capacity 1/4 in
- Handle Type Right Angle
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2485-22
- Zoro # G3738306
- UPC # 045242544271
- Country of Origin Mexico
- Category Cordless Grinders
Dimensions
Tool Length | 7 13/16 in |
Overall Length | 4 1/2 in |
Collet Size | 1/4 in |
Description
Die Grinder Kit, Voltage 12V DC, Max. Speed 24,500 RPM, Grinder Orientation Right Angle, Switch Type Paddle, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Speed Ranges 0 to 24,500 RPM, Number of Speed Settings 4, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms None
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- JET Tool Rest Lh (JBG10A-27)
- STARRETT Chrome Rule 1800Mm (C635-1800MM)
- HHIP Dasqua 0-6 in. Stainless Steel Dial Caliper With Depth Gage (2210-8280)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Straight Die Grinder Kit (2486-22)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only) (2889-20)
- MILWAUKEE TOOL M18 FUEL 7" / 9" Large Angle Grinder (Tool Only) (2785-20)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- Milwaukee Tool Cordless Grinders