Shop All Cordless Grinders
Milwaukee Tool
M12 FUEL 1/4 in. Straight Die Grinder Kit
Mfr # 2486-22
Zoro # G4330806
Free Shipping & Returns
Not eligible for select promotions
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Collet Capacity 1/4 in
- Handle Type Straight
- Cordless Tool Battery Type Li-Ion
- Series M12 FUEL(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2486-22
- Zoro # G4330806
- UPC # 045242544387
- Country of Origin Mexico
- Category Cordless Grinders
Dimensions
Tool Length | 2 13/64 in |
Overall Length | 2 1/4 in |
Collet Size | 1/4 in |
Description
Die Grinder, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Number of Speed Settings 3, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms None, Tether Style Tether Capable, Dust Sealed Switch No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit (11117)
- ZORO SELECT Construction Reamer, 1-1/2 In., 10 In. L (12G367)
- LYNDEX-NIKKEN Collet, R8, 1/8in (800-008)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Right Angle Die Grinder Kit (2485-22)
- MILWAUKEE TOOL Tool Angle Grinder, 18V DC, 6 in Wheel Dia, Includes 18-Volt Battery (2980-20, 48-11-1865)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- MILWAUKEE TOOL Die Grinder, 12V DC, Max. Speed 24,500 RPM, 2.5 Ah Battery Included (2485-20, 48-11-2425)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- Milwaukee Tool Cordless Tools