Shop All Cordless Impact Tools
Milwaukee Tool
M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only)
Mfr # 2854-20
Zoro # G700690133
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
- Cordless Tool Kit Contents (1) Bare Tool
- Power to Weight Ratio 104.2 ft-lb/lb
- Clutch Style Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2854-20
- Zoro # G700690133
- UPC # 045242568819
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Head Width | 2 1/2 in |
Drive Size | 3/8 in Square |
Overall Length | 4 3/4 in |
Description
Impact Wrench, Drive Size 3/8 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- HILLMAN CARPET TACK #8 X 9/16IN, 2 OZ (532359)
- CRESCENT 3/8" Drive Extension 6" (CDTA9C)
- GRAY TOOLS Special Body Bumping Hammer, 4" Head Length, 12" Long (PH26)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- MILWAUKEE TOOL Impact Wrench and Battery (2967-22, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565-20, 48-11-2440)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- MILWAUKEE TOOL Impact Driver, Pistol Grip, 18VDC, Free Speed: 3000 RPM (2760-20, 48-11-1850)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- DEWALT Impact Driver Kit, 20V DC, 3,200 RPM (DCF840C2)
- Milwaukee Tool Cordless Tools