Shop All Cordless Combination Kits
Milwaukee Tool
M18 Brushless 2-Tool Combo Kit
Mfr # 2992-22
Zoro # G301860164
product price: $354.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Circular Saw, Hammer Drill
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
- Includes (1) Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2992-22
- Zoro # G301860164
- UPC # 045242574254
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 7 1/4 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Tool Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18(TM), Battery Included (2) 38D766, Number of Batteries Included 2, Battery Model No. 48-11-1840, Battery Series XC, Charger (1) 23Y581, Charger Included 48-59-1812, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Included Drills 1/2 in Hammer Drill
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, 0 to 1", Friction (193-211)
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- KLEIN TOOLS 11/32-Inch Nut Driver 3-Inch Cushion Grip (630-11/32)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42015)
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- MILWAUKEE TOOL MX Screed Kit w M18 Rotary Hammer Kit (MXF381-2CP, 2912-22)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 Blower, 2PK M18 6.0 (2962-20, 2824-20, 48-11-1862)
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery (3697-22,48-11-1880)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK2100P2 / DCB606)
- Milwaukee Tool Cordless Combination Kits