Shop All Cordless Tool Accessories
This Product is Discontinued
Milwaukee Tool
Battery, 12v, 1.4ah (Discontinued)
Mfr # 48-11-1967
Zoro # G7262821
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Milwaukee 12V Cordless Tools
- Cordless Tool Battery Type NiCd
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1967
- Zoro # G7262821
- Country of Origin Unknown
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Milwaukee 12V Cordless Tools |
Cordless Tool Battery Type | NiCd |
Voltage | 12V |
Item | Battery Pack |
Description
Battery Pack, Voltage 12.0, Cordless Tool Battery Type NiCd, For Use With Milwaukee 12V Cordless Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.