Shop All Lawn & Garden Sprayers
Milwaukee Tool
4 gal. Backpack Sprayer Kit, HDPE Tank, Cone, Fan Spray Pattern, 48 in Hose Length
Mfr # 2820-21WS
Zoro # G4113734
product price: $449.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 4 gal.
- Sprayer Pressure Release No
- Tank Material HDPE
- Hose Length 48 in
- Wand Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2820-21WS
- Zoro # G4113734
- UPC # 045242526963
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48 in |
Wand Length | 24 in |
Fill Opening Size | 4 1/2 in |
Pump Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Sprayer Tank Capacity | 4 gal. |
Sprayer Pressure Release | No |
Tank Material | HDPE |
Wand Material | Stainless Steel |
Nozzle Spray Pattern | Cone, Fan |
Max Sprayer Pressure | 120 psi |
Item | Backpack Sprayer Kit |
In Tank Filter | Yes |
Sprayer Nozzle Material | Brass, Polyethylene |
Includes | 10 ft Hose, 4 gal Water Supply Tank Assembly, Multi-Voltage Charger, Powered Base, Water Spray Nozzle |
Seal/Gasket Material | Viton(R) |
Features | Interchangeable Tanks, Spray Up to (12) Tanks Per Charge |
Hose Material | PVC |
Adjustable Nozzle | Yes |
Application | Concrete and Industrial, Lawn and Garden |
Battery Included / Bare Tool | Battery Included |
Description
Backpack Sprayer Kit, Sprayer Type Backpack, Sprayer Application Concrete and Industrial, Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material HDPE, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 4 1/2 in, Wand Material Stainless Steel, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polyethylene, Max Sprayer Pressure 120 psi, Wand Length 24 in, Features Interchangeable Tanks, Spray Up to (12) Tanks Per Charge
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Battery Powered Sprayer, 20ft Hose, 9gal. (FZVACF-2.5)
- FABRICATION ENTERPRISES Fabrication Enterprises 13-1201-1 Sonigel Ultrasound Couplant; 250 ml Bottle (13-1201-1)
- THE STEP The Step F1007W The Step Stackable 4 in Riser - Green (F1007W)
- BIRD-X Bird-X BF Bark Free - Control Barking Dogs (BF)
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G1)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G2)
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2761)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2762)
- XPOWER ULV Portable Cold Fogger (XP392534)
- ROUNDUP Fountainhead/Burgess Prod 190470 Roundup Commercial Tank Sprayer; 3 gal. (200127)
- TITAN SPOT SPRAYER TWIN PACK (TL19421)
- Milwaukee Tool Lawn & Garden Sprayers