Shop All Sander Grinders & Accessories
Milwaukee Tool
5/8”-11 - M10 x 1.25 Thread Adapter
Mfr # 48-03-1005
Zoro # G7471301
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With M10 x 1-1/4 in to 5/8"-11 Grinders
- Number of Pieces 1
- Features Common Size For Most Angle Grinders
- Application Grinding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-03-1005
- Zoro # G7471301
- UPC # 045242086160
- Country of Origin United States
- Category Sander Grinders & Accessories
Dimensions
Size | 5/8"-11 to M10 x 1.25 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder Adapter |
For Use With | M10 x 1-1/4 in to 5/8"-11 Grinders |
Number of Pieces | 1 |
Features | Common Size For Most Angle Grinders |
Application | Grinding |
Accessory Type | Angle Grinder Adapter |
Description
Angle Grinder Adapter, For Use With M10 x 1-1/4 in to 5/8 In.-11 Grinders, Number of Pieces 1, Size 5/8 In.-11 to M10 x 1.25, Application Grinding, Features Common Size For Most Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 6", 100-800-B06 (100-800-B06)
- GROZ Pry Bar, Handled, 24" (33123)
- ESTWING 1/8" x 3" Magnetic Slotted Tip Precision Screwdriver with Ergonomic Handle (42451-01)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- MILWAUKEE TOOL M18 4-1/2"/5" GRINDER PADDLE SWITCH (ML2880-20)
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, Lock-On (6161-30)
- MILWAUKEE TOOL Disc Retaining Nut (49-40-0350)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, No-Lock (6117-31)
- MILWAUKEE TOOL 11 Amp 5" Small Angle Grinder Trigger Grip, AC/DC, No Lock (6121-31A)
- BOSCH Angle Grinder, 7", 15 A, 6500 RPM, 120VAC (1772-6)
- Milwaukee Tool Sanders & Accessories