Shop All Hydraulic Cylinder Parts
Milwaukee - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5, 12-3.000x5.000
Mfr # 01552-7-40
Zoro # G512043394
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 5"
- Bore Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee - After Market Parts
- MFR # 01552-7-40
- Zoro # G512043394
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 5" |
Bore Dia. (In.) | 3" |
Description
MIL-01552-7-40,SK-I-V-5,12-3.000x5.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- TOMPKINS Hydraulic Fitting-Steel06FP-04FP 90 (5504-06-04)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- POWERDRIVE Sheave, 3/4" Bore, 2.50" OD (AK25-3/4)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- ENERPAC Saddle 30T (CF698045)
- ENERPAC Spider Manifold 6 Ports (A66)
- RACOR O-Ring, 9/16 Sae Port (43506)
- ENERPAC REP5, Plunger Clevis Eye for 5 ton Cylinders (REP5)
- PARKER 2In Bunan Rod Seal Kit Hydraulic Cylinder Parts And Accessory (RK2AHL0201)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- Milwaukee - After Market Parts Hydraulic Cylinder Parts