Shop All Hydraulic Cylinder Parts
Milwaukee - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5, 12-2.500x6.000
Mfr # 01560-7-40
Zoro # G612043546
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee - After Market Parts
- MFR # 01560-7-40
- Zoro # G612043546
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 2-1/2" |
Description
MIL-01560-7-40,SK-I-V-5,12-2.500x6.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (2L387)
- POWERFLITE 5L640 64" Outside Length, 21/32" Top Width, 1 Ribs (5L640-2)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- FESTO Silencer AMTE-M-H-G12 (AMTE-M-H-G12)
- ENERPAC Repair Kit (SD352K)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- PRINCE 3 1/2 X 12, Retract Length Is 22 1/4 In (B350120ABAAA07B)
- PARKER ROD GLAND KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RGCHE03601)
- ENERPAC Stop Ring (CB60044)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- Milwaukee - After Market Parts Parts & Accessories