Shop All Hydraulic Cylinder Parts
Milwaukee - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5, 12-2.000x4.000
Mfr # 01541-7-40
Zoro # G812043506
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2"
- Shank Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee - After Market Parts
- MFR # 01541-7-40
- Zoro # G812043506
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2" |
Shank Dia. (In.) | 4" |
Description
MIL-01541-7-40,SK-I-V-5,12-2.000x4.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Tube Assembly W/Screen (DRP-95-622)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 20 # of Teeth (80BS20H X 1)
- TRITAN Sprocket , 80 Chain Size, 30 # of Teeth (80SF30H)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- ENERPAC Stop Ring (G385044)
- Milwaukee - After Market Parts Hydraulic Cylinder Parts