Shop All Hydraulic Cylinder Parts
Milwaukee - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5, 12-1.375x2.000
Mfr # 01511-7-40
Zoro # G512043578
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee - After Market Parts
- MFR # 01511-7-40
- Zoro # G512043578
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 1-3/8" |
Description
MIL-01511-7-40,SK-I-V-5,12-1.375x2.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G10B4, Pressure Line, 10 micron, Outside-In (MF0060202)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS-QC)
- LEESON AC Gearmotor, TEFC, 345RPM, 115/230V AC (096052.00)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.25 Rod Dia, 3000 PSI, 204012 (204012)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- ENERPAC Simplex Soc Assy (91078)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- Milwaukee - After Market Parts Hydraulic Cylinder Parts