Shop All Hydraulic Cylinder Parts
Milwaukee - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5, 12-1.000x1.500
Mfr # 00152-7-40
Zoro # G012043658
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1"
- Shank Dia. (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee - After Market Parts
- MFR # 00152-7-40
- Zoro # G012043658
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1" |
Shank Dia. (In.) | 1-1/2" |
Description
MIL-00152-7-40,SK-I-V-5,12-1.000x1.500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEF040608)
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1624654, Return Line, 10 micron, Outside-in (MF0585769)
- LEESON DC Permanent Magnet Motor, 80.0A, 12VDC (108322.00)
- D&D 73" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX70)
- ENERPAC Reducer 1/4In Npt-1/8In Npt (FZ1642)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- PARKER 4IN LO-FRI PISTON SEAL KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (PK402HLF05)
- ENERPAC Cylinder Service Kit (M692110SR)
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- Milwaukee - After Market Parts Hydraulic Cylinder Parts