Shop All Nut Driver Sets
Milwaukee Tool
7 PC Magnetic HollowCore Metric Nut Driver Set
Mfr # 48-22-2517
Zoro # G5388354
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (7) Magnetic HollowCore Metric Nut Drivers (Mfr. No. 48-22-2517)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2517
- Zoro # G5388354
- UPC # 045242291472
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7-1/4 in to 7-1/2 in |
Nut Driver Hex Size | 13 mm, 5 1/2, 6, 7, 8, 10 |
Shank Length | 3 in |
Tip Size | 10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm |
For Fastener Size | 5 1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm |
Hex Size | 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm |
Range of Lengths | 7 1/4 in To 7 1/2 in |
Size Color Code | Black, Blue, Brown, Orange, Red, Yellow |
Description
This Milwaukee 48-22-2517 7 PC Magnetic HollowCore Metric Nut Driver Set comes with a full set of metric nut drivers that have a hollow hex shank. The kit includes a 13 mm, 5 1/2", 6", 7", 8" and 10" nut driver along with an extension bar. It also has two screwdriver bits and one magnetic bit holder to help you get the job done quickly. This set is available in black or red handle color options. With this kit from Milwaukee, you can complete your fastener installation projects without having to purchase additional tools.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Speedbor Max 1-1/4X6 (3041009)
- GEDORE Obstruction Wrench, 3/4"x7/8" (304 3/4X7/8AF)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- THE BRUSH MAN 100’ High-Speed Rewind Chalk-Reel Line (CHALK REEL 100)
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- MILWAUKEE TOOL 2PC SAE Hollow Shaft Nut Driver Set (48-22-2402)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 7 in L, 4 pcs (48-22-2444)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 7 pcs (48-22-2448)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 10 1/4in L, 7pcs (48-22-2447)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- WIHA Prec. Screwdriver, Slotted, 1.8mm x 1-5/8 (26018)
- Milwaukee Tool Nut Driver Sets