Shop All Press Tools & Accessories
Milwaukee Tool
2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool
Mfr # 49-16-2657C
Zoro # G1955017
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type PEX
- Material Steel
- For Pipe Size (In.) 2
- Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2657C
- Zoro # G1955017
- UPC # 045242560752
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 2 |
Jaw/Ring Size | 2" |
Length (In.) | 10 1/4 in |
Height (In.) | 2 3/4 in |
Width (In.) | 11 1/4 in |
Compatible Pipe Size | 2 in |
Overall Length | 1.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Type | PEX |
Use With Fitting System | PEX |
Material | Steel |
Voltage | 18 V |
Charger Replacement | 23Y581 |
Included Charger | No |
Product Type | Jaws |
Accessory Type | Crimp Jaw |
Compatible Press Tool Type | Extended, Standard |
Compatible Material Type | PEX |
Compatible Fitting System | ASTM F1807/F2159 |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 60GF92, 60GF93, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Overall Length 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Center Waste Outlet 1-1/2 X 16 (PP20930)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- ZORO SELECT 1/2" Socket Weld 304 SS Union (2UE39)
- MILWAUKEE TOOL 3 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2657B)
- MILWAUKEE TOOL M18 1 1/4" Jaw (49-16-2653)
- MILWAUKEE TOOL M18 1/2" Black Iron Press Jaw (49-16-2650B)
- MILWAUKEE TOOL M18 3/4" SS Jaw (49-16-2651S)
- MILWAUKEE TOOL M18 5/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2632C)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY (Tool Only) (2922-20)
- RIDGID Press Tool Jaw (28013)
- Milwaukee Tool Press Tools & Accessories