Shop All Drill Chucks
Milwaukee Tool
1/2" Keyless Chuck
Mfr # 48-66-1375
Zoro # G4328807
product price: $62.99
/ea
Not eligible for select promotions
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.500"
- Capacity Min. 0.080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-66-1375
- Zoro # G4328807
- UPC # 045242156634
- Country of Origin Japan
- Category Drill Chucks
Dimensions
Mounting Size | 1/2"-20 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.500" |
Capacity Min. | 0.080" |
Mounting Type | Threaded |
Nominal Capacity | 1/2 in |
Includes | (1) Retaining Screw |
Keying | Keyless |
Max. Drill Capacity | 1/2 in |
Min. Drill Capacity | 5/64 in |
Material - Machining | High Speed Steel |
Type | Medium Duty |
Description
Drill Chuck, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Blue, 10 Pack (KCJ-1B)
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- PROTO 1/2" Drive Hex Bit Impact Socket Set, Metric, 6 pcs (J74252)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1381)
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- MILWAUKEE TOOL #3 Morse Taper to 3/4" Chuck (49-22-1550)
- MILWAUKEE TOOL 3/4" Chuck No. 3 Taper Slot (48-66-2085)
- MILWAUKEE TOOL Chuck Attachment 1/4" (49-22-1560)
- MILWAUKEE TOOL Keyless Chuck, 1/2 (42-66-1006)
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- Milwaukee Tool Drill Chucks