Shop All Screwdriver Sets
Milwaukee Tool
Screwdriver Set (10-Piece)
Mfr # 48-22-2710
Zoro # G1900250
original price:
$37.97
13% off
new price: $32.97
/ea
$32.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Standard
- Screwdriver Tip Style Phillips/Slotted/Square
- Tip Size 1/4 in, 3/16 in, 5/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2710
- Zoro # G1900250
- UPC # 045242508051
- Country of Origin Thailand
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4 in, 3/16 in, 5/16 in |
Shank Length | 3 in to 8 in |
Overall Length | 11.3" |
Sizes Included | Phillips: #1 x 3 in, #2 x 1 1/2 in, #2 x 4 in, #2 x 6 in, Slotted: 1/4 in x 1 1/2 in, 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in, Square #1, #2 |
Overall Height | 1 1/2 in |
Overall Width | 14 in |
Point Size | #1, #2; 1/4", 3/16", 5/16" |
Overall Depth | 11 1/4 in |
Handle Length | 5 in |
Range of Lengths | 14 in |
Description
This Milwaukee 48-22-2710 10pc Screwdriver Kit is an excellent choice for a range of applications. It comes with a set of magnetic screwdrivers that can be used in conjunction with power tools. The kit includes both screwdrivers and nut drivers, so you will always have the right tool for the job. This all-purpose kit has tip sizes ranging from 1/4" to 5/16", point sizes of #1, #2 and 1/4", 3/16" and 5/16". Its ergonomic design provides comfortable grip while its antiroll handle keeps the screwdriver steady on your work surface. Each screwdriver has an alloy steel shank and a black or red handle color. Whether you are a professional or hobbyist, this Milwaukee 48-22-2710 10pc Screwdriver Kit offers you great value for money because it contains everything you need to get started.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Plunger, Lght End Force, 3/8-16" (SSW10-6A)
- IMPERIAL BLADES Blade variety 3pc (IBOATV-3)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- KO-KEN Socket 65mm 6 Point 80mm 3/4 Sq. Drive (6400M-65)
- MILWAUKEE TOOL 6 pc. Cushion Grip Screwdriver Kit ( Made in USA) (MT200-6)
- MILWAUKEE TOOL Packout Backpack w 25' Wide Blade Magnetic Tape, 6PC Screwdriver Set (48-22-8301, 48-22-0225M, 48-22-2706)
- MILWAUKEE TOOL 2pc Insulated slim tip Screwdriver Set � (48-22-2207)
- MILWAUKEE TOOL 4pc Insulated slim tip screwdriver set� (48-22-2219)
- MILWAUKEE TOOL 6pc Insulated slim tip Screwdriver Set� (48-22-2206)
- MILWAUKEE TOOL 10 PC 1000V Insulated Screwdriver Set w/ EVA Foam Case (48-22-2210)
- XCELITE Precision Screwdriver Set, Hex, 11 pcs (99PS40N)
- Milwaukee Tool Screwdriver Sets