Shop All Multi-purpose Air Hoses
Milton
Water Nozzle, Full Flo, 3/4" GHT
Mfr # S-300
Zoro # G7220256
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Height 1.19
- Overall Width 1.19
- Weight 0.287
- Overall Length 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-300
- Zoro # G7220256
- UPC # 030937003003
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Overall Height | 1.19 |
Overall Width | 1.19 |
Overall Length | 3.88 |
Details
Item | Water Nozzle,Full Flo,3/4" Ght |
Material | Rubber |
Weight | 0.287 |
Description
Water Nozzle,Full Flo,3/4 In. Ght
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 3/8" Tube 316 SS Straight Union (KQG2H11-00)
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- LDI INDUSTRIES Brush, Valve (NVB304-2)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-112)
- MILTON Water Nozzle, Full Flo, 1/4" NPT (350)
- MILTON Flex Hose W/1/4"NPT Fittings 1/4"X50Ft (1623-2)
- MILTON 4 ft Replacement Air Hose 200 psi (1689)
- LEGACY MFG. CO. Legacy Mfg. HFZ3835YW2 Flexzilla - 0.38 x 3 5 ft. Air Hose (LEG-HFZ3835YW2)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- FRITA Frita 236231 0.37 in. x 6 ft. Master Mechanic Rubber Whip Hose (236231)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-50-11)
- Milton Multi-purpose Air Hoses