Shop All Multi-purpose Air Hoses
Milton
Water Nozzle, Full Flo, 1/4" NPT
Mfr # 350
Zoro # G7219897
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.75
- Weight 0.231
- Overall Width 0.75
- Overall Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 350
- Zoro # G7219897
- UPC # 030937300164
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Overall Height | 0.75 |
Overall Width | 0.75 |
Overall Length | 3 |
Details
Item | Water Nozzle,Full Flo,1/4" Npt |
Material | Brass |
Weight | 0.231 |
Description
Water Nozzle,Full Flo,1/4 In. Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- SKF SKF 6206 2RS1/C3, Single Row Ball Bearings (6206 2RS1/C3)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0004 (G60401-0004)
- MILTON Flex Hose W/1/4"NPT Fittings 1/4"X50Ft (1623-2)
- MILTON 4 ft Replacement Air Hose 200 psi (1689)
- LEGACY HOSE REEL AIR 3/8"x25' RETRACTABLE (LML8603FZ)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-11)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-41-G)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-13)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-20-31)
- Milton Air Hoses