Shop All Air Gun Accessories
Milton
Venturi Blow Gun Tip
Mfr # S-168VEN
Zoro # G6515531
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Pieces 1
- Overall Length 25/32 in
- Overall Width 0.44
- Overall Height 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-168VEN
- Zoro # G6515531
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Overall Length | 25/32 in |
Overall Width | 0.44 |
Overall Height | 0.44 |
Details
Item | Venturi Blow Gun Tip |
Material | Brass |
Number of Pieces | 1 |
Weight | 0.02 |
Compatible with Product Type | Blow Guns |
Compatible with Manufacturer Part Number | S-167, S-168, S-174, S-194, S-197 |
Compatible with Series | Kwik-Change |
Description
Venturi Blow Gun Tip, Compatible with Manufacturer Part Number S-167, S-168, S-174, S-194, S-197, Overall Length 25/32 in, Inlet Size 1/8 in NPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- RIDGID Handwheel, Carriage 1224 (40147)
- MILTON Turbo Blow Gun Nozzle 3 Pc Kit, PK3 (S-183)
- MILTON Blow Gun Silencer Tip, 1/8" NPS (S-160SIL)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- MILTON Super Volume Safety Blow Gun (149)
- MILTON Siphon Spray Nozzle, PK5 (155)
- EXAIR Swivel, 1/4 in. (M)NPT, 1/4 in. (F)NPT (9053)
- Milton Air Gun Accessories