Shop All Tire Valves & Valve Caps
This Product is Discontinued
Milton
Valve Stem Extension, 8-1/4", PK2 (Discontinued)
Mfr # S-400-6
Zoro # G5526118
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Diecast Aluminum
- Weight 0.292
- Overall Height 0.5
- Overall Width 2.125
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-400-6
- Zoro # G5526118
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.5 |
Overall Width | 2.125 |
Overall Length | 8 |
Details
Item | Valve Stem Extension,8-1/4",PK2 |
Material | Diecast Aluminum |
Weight | 0.292 |
Product Type | Valve Stem Extension,8-1/4",PK2 |
Description
Valve Stem Extension,8-1/4 In.,PK2, Product Type Valve Stem Extension,8-1/4 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.