Shop All Tire Repair & Maintenance Kits
Milton
Valve Repair Tool, 4 In 1, PK10
Mfr # 445
Zoro # G5526739
product price: $21.39
/pk 10, $2.14/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Application 4 In 1 Valve Repair Tool Can Be Used For Rethreading Inside And Outside Of Valve Stems, Insertion Or Removal Of Valve Cores, Allows Removal Of Valve Cores Even If Shoulders Are Broken
- Type 4 in 1 Valve Repair Tool
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 445
- Zoro # G5526739
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Overall Height | 0.5 |
Overall Length | 2 |
Overall Width | 1.31 |
Details
Material | Steel |
Item | Valve Repair Tool,4 In 1,PK10 |
Number of Pieces | 1 |
Application | 4 In 1 Valve Repair Tool Can Be Used For Rethreading Inside And Outside Of Valve Stems, Insertion Or Removal Of Valve Cores, Allows Removal Of Valve Cores Even If Shoulders Are Broken |
Type | 4 in 1 Valve Repair Tool |
Weight | 0.059 |
Product Type | Valve Repair Tool,4 In 1,PK10 |
Description
Valve Repair Tool,4 In 1,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Si-Industrial Fuel Filtr Elem, Pl100/2 (PL100/2)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- AGS Reaming/Deburring Tool, 3/16"(4mm)-1/2"(12mm) Brake/Fuel/Trans Tubing (TR-1)
- DISCO European Style Hose Clamps 10mm-16mm C/R 8mm Band W PK10 (11921PK)
- MILTON Air/Water Tire Pressure Pencil Gage, 5-50 (S-928)
- STENS New Tire For Carlisle 5121861, Kenda 21941042, 074040656B, Gravely 07100914 (160-671)
- KEN-TOOL Extension Kit - C-E-F-I, 4-Pc 1/2" Drive (30234)
- AMFLO Buffing Cone, 2" (AMF18-260)
- FIX-A-FLAT Tire Inflator, 24 oz., 2-51/64" dia. (S60369)
- X-TRA SEAL T-Handle Needle, Open Eye, 6 In. (14-212)
- AME Tire Step, 22.5-24.5 (62030)
- Milton Automotive Tire & Wheel