Shop All Tire Valves & Valve Caps
Milton
Valve Insertion Tool
Mfr # S-449
Zoro # G5526678
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.69
- Overall Length 11.38
- Overall Height 0.5
- Overall Width 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-449
- Zoro # G5526678
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 11.38 |
Overall Height | 0.5 |
Overall Width | 1.38 |
Details
Item | Valve Insertion Tool |
Material | Steel |
Weight | 0.69 |
Product Type | Valve Insertion Tool |
Description
Valve Insertion Tool, Product Type Valve Insertion Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3-1/2 in. L Black Door Hinge (N830-425)
- EUCLID Washer, E2237 (E2237)
- NOCO Fused Extension Lead, 7.2A, 12VDC (GC004)
- AFTERMARKET Hydraulic Pump Repair Kit Fits Massey Ferguson And Fits Ford Fits New Hollan (HPOK1)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON Valve Extractor Tool (S-443)
- MILTON Tubeless Tire Valve, TR414, 1-1/2", PK50 (414-50)
- MILTON Tubeless Tire Valve, 1-1/4", TR415, PK10 (415-10)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- MILTON Truck Valve Extension, 4-1/8", PK10 (440-4)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- Milton Tire Valves & Valve Caps