Shop All Tire Valves & Valve Caps
Milton
Valve Fishing Tool, PK10
Mfr # S-447
Zoro # G5526687
product price: $51.99
/pk 10, $5.20/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.09
- Material Steel
- Overall Height 0.44
- Overall Width 1.63
- Overall Length 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-447
- Zoro # G5526687
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.44 |
Overall Width | 1.63 |
Overall Length | 8.5 |
Details
Weight | 0.09 |
Item | Valve Fishing Tool,PK10 |
Material | Steel |
Product Type | Valve Fishing Tool,PK10 |
Description
Valve Fishing Tool,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Self-Adjusting, 112dB (850N)
- CURT Replacment Jack Snap Ring (28939)
- SPEC-D TUNING 03-06 Chevrolet Silverado Bumper Lights Chrome, 2LB-SIV04-RS (2LB-SIV04-RS)
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- MILTON Commercial Replacement Valve Cartridge (C1004)
- MILTON Tubeless Tire Valve, High psi, 1.25", PK10 (493-10)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- MILTON Tubeless Tire Valve, 1-21/32", TR 501, PK5 (482)
- KEN-TOOL $AIR-FLEXX VALVE EXT 4-1/8" (KT20105)
- Milton Tire Valves & Valve Caps