Shop All Tire Valves & Valve Caps
Milton
Valve Extractor Tool
Mfr # S-443
Zoro # G5526705
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.25
- Overall Height 0.75
- Overall Width 1.25
- Overall Length 5.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # S-443
- Zoro # G5526705
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.75 |
Overall Width | 1.25 |
Overall Length | 5.125 |
Details
Material | Steel |
Item | Valve Extractor Tool |
Weight | 0.25 |
Description
Valve Extractor Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (38731)
- SYNERGY JEEP JK/WJ DANA 30/44 HD BALL JOINT SET (1 UPPER, 1 LOWER) (8009-1204)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- BETA 1 FILTERS Spin-On replacement filter for 928763 / PARKER (B1SO0002462)
- MILTON Valve Cap Hex Top, TR VC7, PK10 (1457)
- MILTON Truck Valve Extension, 3-11/16", PK10 (440-3)
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- MILTON Tubeless Tire Valve, 3-9/32", TR 570, PK5 (484)
- MILTON Plastic Valve Extension, 3/4", PK50 (451)
- PHOENIX USA PHOENIX USA AML1 Valve Stem Extension (P1G-AML1)
- Milton Tire Valves & Valve Caps