Shop All Tire Valves & Valve Caps
Milton
Valve Core Tool, 2 In 1, PK10
Mfr # S-446
Zoro # G5526696
product price: $19.95
/pk 10, $1.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.04
- Material Steel
- Overall Length 1.13
- Overall Height 0.38
- Overall Width 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-446
- Zoro # G5526696
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 1.13 |
Overall Height | 0.38 |
Overall Width | 0.38 |
Details
Weight | 0.04 |
Material | Steel |
Item | Valve Core Tool,2 In 1,PK10 |
Product Type | Valve Core Tool,2 In 1,PK10 |
Description
Valve Core Tool,2 In 1,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS E-Z Grip Dual Head Truck Style Air Chuck Tool (782)
- ROADPRO Steering Wheel Spinner Knob, 8-Ball (RP-70040)
- SKF Shaft Seal, 1-3/8 x 2-23/64 x 5/16", CRW1, NBR (13738)
- SEGOMO TOOLS 55 Piece Dent, Ding & Damage Repair & Remover Tool Kit With Lifter, Bridge Puller & Glue Gun (DENT01)
- MILTON Tractor and Road Grader Valve, TR 218A (S-462)
- MILTON Tubeless Tire Valve, High psi, 1.25", PK10 (493-10)
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- MILTON Truck Valve Extension, 4-1/8" (S-440-4)
- STEELMAN Hi-Press Snap In Valve, .27"X.453", 50pcs. (JS17600HP)
- Milton Automotive Tire & Wheel