Shop All Tire Repair & Maintenance Kits
Milton
Valve Core Removal/Insertion Tool
Mfr # S-444
Zoro # G7222024
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 0.56
- Weight 0.07
- Overall Width 0.56
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-444
- Zoro # G7222024
- UPC # 030937004444
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Overall Height | 0.56 |
Overall Width | 0.56 |
Overall Length | 5 |
Details
Item | Valve Core Removal/Insertion Tool |
Material | Plastic |
Weight | 0.07 |
Product Type | Valve Core Removal/Insertion Tool |
Description
Valve Core Removal/Insertion Tool, Product Type Valve Core Removal/Insertion Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN Lexus Lx570 11-08/Lx570 15-13/Toyota Lan Hydr Tensioner, Fbt014 (FBT014)
- OTC Air Jack Stand, Steel, PR (S022)
- EXTREME MAX Extreme Max 3006.2594 BoatTector Premium Double Braid Nylon Fender Line Value-3/8" x 6' Neon Orange (3006.2594)
- NATIONAL OIL SEALS & BEARINGS Axle Bearing Bearing Cone, Hm218248 (HM218248)
- MILTON Valve Repair Tool, 4 In 1, PK10 (445)
- MILTON Air/Water Tire Pressure Pencil Gage, 5-50 (S-928)
- PHOENIX Hose Kit, 4 Pieces (AML1)
- THE MAIN RESOURCE Round Tire Repair Patch, 2.25", 25/Box (TMRTI732)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W, Number of Pieces: 19 (15-282)
- AME Tire Bead Breaker Kit (12000)
- SLIME Tire Patch Kit, 56 Pc. (2033)
- Milton Tire Repair & Maintenance Kits