Shop All Tire Valves & Valve Caps
Milton
Valve Core Housing, TR CH3, PK10
Mfr # 464
Zoro # G5526547
product price: $29.39
/pk 10, $2.94/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.08
- Overall Width 0.38
- Overall Height 0.38
- Overall Length 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 464
- Zoro # G5526547
- UPC # 030937300652
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 0.38 |
Overall Height | 0.38 |
Overall Length | 1.75 |
Details
Material | Brass |
Weight | 0.08 |
Description
Valve Core Housing,TR CH3,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Brake Drum for Golf Cart (21807G2)
- SP TOOLS Sp Tools Ford 6.4L Diesel Turbo Arm 12250 (SL12250)
- BOSCH Fuel Filter, F5002 (F5002)
- TRUXEDO 19-C SIERRA/SILVERADO 6FT 6IN TRUXPORT (272601)
- MILTON Tubeless Tire Valve, TR414, 1-1/2", PK50 (414-50)
- MILTON Truck Valve Extension, 2-1/4", PK10 (440-1)
- MILTON Tubeless Tire Valve, High psi, 1.25", PK10 (493-10)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- MILTON Saf-T-Flate Valve Extention, PK 20 (400-6BK)
- HALTEC Truck Valve Extension, 1 3/16 In, PK10 (6358)
- Milton Tire Valves & Valve Caps