Shop All Tire Valves & Valve Caps
Milton
Valve Cap Hex Top, TR VC7, PK10
Mfr # 1457
Zoro # G5526398
product price: $35.15
/pk 10, $3.51/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.032
- Material Brass
- Overall Height 0.59
- Overall Width 0.59
- Overall Length 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1457
- Zoro # G5526398
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.59 |
Overall Width | 0.59 |
Overall Length | 0.87 |
Details
Weight | 0.032 |
Material | Brass |
Item | Valve Cap Hex Top,TR VC7,PK10 |
Product Type | Valve Cap Hex Top,TR VC7,PK10 |
Description
Valve Cap Hex Top,TR VC7,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON GASKET (P173380)
- CTA MANUFACTURING Overhead Valve Spring Compressor Kit (2235)
- STAR BRITE Treatment-Water Freshnr 16Oz, #097016 (097016)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- MILTON Plastic Valve Extension, 3/4", PK50 (451)
- MILTON Dome Type Valve Cap, TR VC3, PK100 (436)
- MILTON Tire Valve Core, TR C1, PK100 (404-100)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- MILTON Truck Valve Extension, 3-1/16", PK10 (440-2)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- SLIME 4-way Valve Tool, w/ Valve Cores (20088)
- Milton Automotive Tire & Wheel