Shop All Quick Connect Fittings
Milton
V Style High Flow Plug, 3/8" FNPT, PK10
Mfr # 763-1
Zoro # G5036818
product price: $23.19
/pk 10, $2.32/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.082
- Overall Height 0.69
- Overall Width 0.69
- Overall Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 763-1
- Zoro # G5036818
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.69 |
Overall Width | 0.69 |
Overall Length | 1.5 |
Details
Item | V Style High Flow Plug,3/8" FNPT,PK10 |
Material | Steel |
Weight | 0.082 |
Description
V Style High Flow Plug,3/8 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- PARKER Hydraulic Hose Adapter, 1.21" L, 6000 psi (1/4 X 1/8 FG-SS)
- GATES Hi-Power II Belts, C114 (C114)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- MILTON 1/4 In. NPT H-Style Male Steel-Plated Plug (S-1839)
- MILTON A Style Plug, 1/4" Hose Barb, PK10 (777-4)
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- MILTON V Style Coupler and Plug Kit, 2 Pcs (S-216)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel hose end fitting for 1/4 Inch NPT Polyurethane Recoil Hose (HR Series) (HRPZ24-0)
- Milton Quick Connect Fittings