Shop All Quick Connect Fittings
Milton
V Style High Flow Plug, 1/4" FNPT, PK10
Mfr # 761
Zoro # G5037448
product price: $13.15
/pk 10, $1.32/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.096
- Overall Height 0.38
- Overall Length 1.31
- Overall Width 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 761
- Zoro # G5037448
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.38 |
Overall Length | 1.31 |
Overall Width | 0.38 |
Details
Item | V Style High Flow Plug,1/4" FNPT,PK10 |
Material | Brass |
Weight | 0.096 |
Description
V Style High Flow Plug,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6403)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (2021-8-8S)
- FESTO Sub-Base PBL-1/4-D-MIDI-L (PBL-1/4-D-MIDI-L)
- REGAL BELOIT Regal Beloit America - Epc USQ1072 AO Smith Motor 0.75 HP - 230 - 115 Volt Single Speed Motor (USQ1072)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- MILTON Automotive Blue Coupler/Plug Kit, 14 pcs. (S-314TKIT)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- MILTON M Style Safety Coupler, 1/4" FNPT (S-99705)
- MILTON Brass Ferrule, 1"x.750" ID (1654-9)
- MILTON V Style High Flow Coupler, 3/8" MNPT (S-767)
- BULLDOG WINCH Reducer 3/8" male to 1/4" female (42022)
- Milton Quick Connect Fittings