Shop All Quick Connect Fittings
Milton
V Style High Flow Plug, 1/4" FNPT, PK10
Mfr # 761-1
Zoro # G5036836
product price: $16.45
/pk 10, $1.65/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.69
- Weight 0.06
- Overall Height 0.69
- Overall Length 1.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 761-1
- Zoro # G5036836
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.69 |
Overall Height | 0.69 |
Overall Length | 1.44 |
Details
Item | V Style High Flow Plug,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.06 |
Description
V Style High Flow Plug,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 175 psi (SW10-0A175)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 3/4)
- CHICAGO DIE CASTING PULLEY 3X5/8"" (300A6)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16MJ TEE (2603-16-16-16)
- MILTON G Style Coupler, 1/2" FNPT (S-1815)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- MILTON M Style Industrial Air Coupler, 3/8" MNPT, PK100 (719BK)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Steel (4NM6)
- Milton Hose Fittings