Shop All Quick Connect Fittings
Milton
V Style High Flow Coupler, 3/8" FNPT
Mfr # S-766
Zoro # G7221805
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.94
- Weight 0.214
- Overall Height 0.94
- Overall Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-766
- Zoro # G7221805
- UPC # 030937311832
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.94 |
Overall Height | 0.94 |
Overall Length | 2.13 |
Details
Item | V Style High Flow Coupler,3/8" Fnpt |
Material | Brass |
Weight | 0.214 |
Description
V Style High Flow Coupler,3/8 In. Fnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Vent Plug, 1 NPT, 1-5/8 In (HBF16)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- SKF SKF 6309ZC3, Single Row Ball Bearings (6309ZC3)
- MILTON Coupler Washer, M / T-Style (768)
- MILTON A Style Coupler and Plug Kit, 5 Pcs (S-213)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- DIXON King Nipple, Grooved Steel 10" (STV100)
- Milton Quick Connect Fittings