Shop All Quick Connect Fittings
Milton
V Style High Flow Coupler, 1/4" MNPT, PK10
Mfr # 765
Zoro # G5037405
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.217
- Overall Width 0.94
- Overall Height 0.94
- Overall Length 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 765
- Zoro # G5037405
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.94 |
Overall Height | 0.94 |
Overall Length | 2.19 |
Details
Item | V Style High Flow Coupler,1/4" MNPT,PK10 |
Material | Brass |
Weight | 0.217 |
Description
V Style High Flow Coupler,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SH, 1-7/16" Bore (SH-1-7/16)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1/2" (235119)
- COXREELS Dual Hose Electric Dc Explosion Proof (1275-6-150-ED)
- GATES Multi-Speed Belts, 1422V540 (1422V540)
- MILTON Hi Flow Purple Coupler/Plug Kit, 7 pcs. (S-307VKIT)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- MILTON D Style Coupler, 1/4" MNPT, PK10 (796)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- MILTON A Style ARO Coupler, 1/4" MNPT, PK50 (776BK)
- MILTON P Style 3/8" body Automotive Coupler, 3/8 FNPT, PK50 (1805BK)
- FOSTER Manual Socket, 1/8"FPT (2302)
- Milton Hose Fittings