Shop All Quick Connect Fittings
Milton
Univrsal Coupler, 1/4"Body, 1/4"FNPT, PK100
Mfr # 743BK
Zoro # G7095595
product price: $1,550.99
/pk 100, $15.51/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.95
- Overall Height 0.95
- Weight 0.25
- Overall Length 2.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 743BK
- Zoro # G7095595
- UPC # 030937324986
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.95 |
Overall Height | 0.95 |
Overall Length | 2.14 |
Details
Item | Univrsal Coupler,1/4"Body,1/4"FNP,PK100 |
Material | Steel |
Weight | 0.25 |
Description
Univrsal Coupler,1/4 In.Body,1/4 In.FNP,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6201LLU C2, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU C2 (6201LLU C2)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- SKF SKF-GEZ008ES, Spherical Plain Brgs, GEZ008ES (GEZ008ES)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON Coupler Washer, M / T-Style (768)
- MILTON A Style Plug, 1/4" Hose Barb, PK10 (777-4)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON ColorFit Plug, T-Style, Blu, 1/4" MNPT, PK20 (783TC-20)
- MILTON INDUSTRIES M-Style 1/4" Combination Coupler/Plug Kit (S-711)
- Milton Quick Connect Fittings