Shop All Quick Connect Fittings
Milton
Universal Coupler, 1/4"Body, 1/4"MNPT
Mfr # S-744
Zoro # G7095534
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.95
- Overall Width 0.95
- Weight 0.24
- Overall Length 2.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # S-744
- Zoro # G7095534
- UPC # 030937324726
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.95 |
Overall Width | 0.95 |
Overall Length | 2.39 |
Details
Item | Universal Coupler,1/4"Body, 1/4"MNPT |
Weight | 0.24 |
Description
Universal Coupler,1/4 In.Body, 1/4 In.MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roto Peen Mandrel 7210, 1/pk (7210)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 5-Gallon pail (28537-0000005)
- GLOBAL G2SC-118-SS Two-Piece Clamping Collar (G2SC-118-SS)
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- MILTON Twist Lock Universal Coupler, 1/2"HB, PK10 (1862-6)
- MILTON A Style Plug, 1/4" Hose Barb, PK10 (777-4)
- MILTON M Style Push Type Coupler, 1/4" MNPT, PK10 (756)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- MILTON V Style High Flow Coupler, 3/8" MNPT (S-767)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- Milton Quick Connect Fittings