Shop All Quick Connect Fittings
Milton
Universal Coupler, 1/4"Body, 1/4"FNPT, PK10
Mfr # 743
Zoro # G7095586
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.95
- Overall Length 2.14
- Weight 0.25
- Overall Height 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 743
- Zoro # G7095586
- UPC # 030937324719
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.95 |
Overall Length | 2.14 |
Overall Height | 0.95 |
Details
Item | Universal Coupler,1/4"Body,1/4"FNP,PK10 |
Material | Steel |
Weight | 0.25 |
Description
Universal Coupler,1/4 In.Body,1/4 In.FNP,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- LPS Dry Lubricant, General Purpose, H1 Food Grade, 10 oz Aerosol Can (01716)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- MILTON Sfty Exhst Coupler, 1/4"Body, 1/4"FNPT, PK5 (1750)
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (S-785)
- Milton Quick Connect Fittings