Shop All Quick Connect Fittings
Milton
Universal Air Coupler 3 Way "A, M / T", 1/4" Male NPT, PK10
Mfr # 746
Zoro # G7220493
product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.93
- Overall Height 0.93
- Overall Length 2.25
- Weight 0.245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 746
- Zoro # G7220493
- UPC # 030937307026
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.93 |
Overall Height | 0.93 |
Overall Length | 2.25 |
Details
Item | Unv Air Cpl 3 Wy A,M/T,1/4"Male Npt,PK10 |
Material | Brass |
Weight | 0.245 |
Description
Unv Air Cpl 3 Wy A,M/T,1/4 In.Male Npt,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1440,180 Teeth (W-1440)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- MILTON A Style Plug, 1/4" Hose Barb, PK10 (777-4)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- INTERSTATE PNEUMATICS 1/2 Inch Straight Through Brass Coupler x 1/2 Inch Female NPT (no valve) (CNV880B)
- Milton Hose Fittings