Shop All Quick Connect Fittings
Milton
Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10
Mfr # 745
Zoro # G7220554
product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.93
- Overall Length 2.12
- Weight 0.255
- Overall Width 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 745
- Zoro # G7220554
- UPC # 030937307002
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.93 |
Overall Length | 2.12 |
Overall Width | 0.93 |
Details
Item | Univ Air Cpl 3 Wy A,M/T,1/4"Fem Npt,PK10 |
Material | Brass |
Weight | 0.255 |
Description
Univ Air Cpl 3 Wy A,M/T,1/4 In.Fem Npt,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131P00030S Fan Motor, Outdoor (0131P00030)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X100KW)
- CENTURY Motor, PSC, 1/2 HP, 1100,115/230V, 48Z, TEAO (C047A)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- MILTON M Style Coupler, 3/8" MNPT, PK10 (719)
- MILTON M Style Industrial Coupler, 1/4" FNPT (S-715)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- MILTON ColorFit Plug, T-Style, Blu, 1/4" MNPT, PK20 (783TC-20)
- MILTON H Style Industrial Plug, 3/8" FNPT, PK100 (1838BK)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- BRECO Safety Vent Coupler, FPT, Steel, 3/8" (SV4404)
- Milton Hose Fittings