Shop All Quick Connect Fittings
Milton
Twist Lock Universal Coupler, 3/4"HB, PK10
Mfr # 1862-8
Zoro # G5036136
original price:
$55.00
14% off
new price: $46.85
/pk 10, $4.69/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Length 4
- Overall Height 2.5
- Overall Width 2.5
- Weight 0.522
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1862-8
- Zoro # G5036136
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 4 |
Overall Height | 2.5 |
Overall Width | 2.5 |
Details
Item | Twist Lock Universal Coupler,3/4"HB,PK10 |
Material | Iron |
Weight | 0.522 |
Description
Twist Lock Universal Coupler,3/4 In.HB,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- ARO Valve, 1/2 in Port, NPT (K514LM)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 6 (CG440-D6)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 2 x 90in PL, T180 (D900H200)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- MILTON G Style Industrial Plug, 1/2" MNPT, PK100 (1857BK)
- FOSTER Plug, 1/2" MPT, 1-Way Shut Off Steel (44-4)
- Milton Quick Connect Fittings