Shop All Quick Connect Fittings
Milton
Twist Lock Universal Coupler, 1"MNPT, PK10
Mfr # 1863
Zoro # G5036197
product price: $62.59
/pk 10, $6.26/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Length 2.5
- Overall Height 2.5
- Weight 0.425
- Overall Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1863
- Zoro # G5036197
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.5 |
Overall Height | 2.5 |
Overall Width | 2.5 |
Details
Item | Twist Lock Universal Coupler,1"MNPT,PK10 |
Material | Iron |
Weight | 0.425 |
Description
Twist Lock Universal Coupler,1 In.MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX800)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H (UCPX08-24)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- KBC Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing , two shields, C3 Fit (6002-ZZ KBC)
- MILTON M Style Recapper Plug, PK10 (731)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1806)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- MILTON M Style Coupler, 1/4" Hose Barb, PK10 (717)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- Milton Quick Connect Fittings