Shop All Quick Connect Fittings
Milton
Twist Lock Universal Coupler, 1"FNPT, PK10
Mfr # 1864
Zoro # G5036188
product price: $56.55
/pk 10, $5.65/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Width 2.5
- Overall Length 2.25
- Overall Height 2.5
- Weight 0.535
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1864
- Zoro # G5036188
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 2.5 |
Overall Length | 2.25 |
Overall Height | 2.5 |
Details
Item | Twist Lock Universal Coupler,1"FNPT,PK10 |
Material | Iron |
Weight | 0.535 |
Description
Twist Lock Universal Coupler,1 In.FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 10,000 PSI Stinger Air/Hydraulic Pump (2510A)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22)
- NSK NSK R14ZZ, R Series Inch Single Row Deep Groove Ball Bearing (R14ZZ)
- MILTON Aro Green Coupler/Plug Kit, 3 pcs. (S-303AKIT)
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- MILTON HighFlow Couplers, V, Prple, 1/4" FNPT, PK10 (764VC)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 (727MC-20)
- DORMAN Fuel Retaining Clip, 800-016 (800-016)
- Milton Quick Connect Fittings