Shop All Quick Connect Fittings
Milton
Twist Lock Univ Coupler, 3/8"FNPT, PK10
Mfr # 1864-4
Zoro # G5036048
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Height 2.5
- Overall Length 2
- Overall Width 2.5
- Weight 0.512
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milton
- MFR # 1864-4
- Zoro # G5036048
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Height | 2.5 |
Overall Length | 2 |
Overall Width | 2.5 |
Details
Item | Twist Lock Univ Coupler,3/8"FNPT,PK10 |
Material | Iron |
Weight | 0.512 |
Description
Twist Lock Univ Coupler,3/8 In.FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Indust. Coupler, Barb, 3/8, Steel (3FS3)
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH57)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON V Style Coupler and Plug Kit, 2 Pcs (S-216)
- DORMAN Fuel Retaining Clip, 800-004 (800-004)
- Milton Quick Connect Fittings