Shop All Quick Connect Fittings
Milton
Twist Lock Univ Coupler, 3/4"MNPT, PK10
Mfr # 1863-8
Zoro # G5036090
product price: $56.19
/pk 10, $5.62/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Length 2.9
- Overall Width 1.85
- Overall Height 2.48
- Weight 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1863-8
- Zoro # G5036090
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.9 |
Overall Width | 1.85 |
Overall Height | 2.48 |
Details
Item | Twist Lock Univ Coupler,3/4"MNPT,PK10 |
Material | Iron |
Weight | 0.48 |
Description
Twist Lock Univ Coupler,3/4 In.MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES TANK VALVE 1/4" NPT (MI684-4)
- CLESCO 5/8" ID Pillow Block Bearing Die Cast, Bronze Bearing (PBDC-BR-062)
- DAYTON Gearbelt, H, 114 Teeth, Length 57.0 In (1DHU1)
- SKF SKF-6204 2RS1 C3, Single Row Ball Brgs, 6204 2RS1 C3 (6204 2RS1 C3)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- MILTON A Style Plug, 1/4" Hose Barb, PK10 (777-4)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- MILTON Aro Green Coupler/Plug Kit, 5 pcs. (S-305AKIT)
- PROTECTIONPRO 3-8 Npt Male Quick Connect Coupler (PR1667248)
- Milton Quick Connect Fittings