Shop All Quick Connect Fittings
Milton
Twist Lock Univ Coupler, 1/4"FNPT, PK10
Mfr # 1864-2
Zoro # G5036057
product price: $44.99
/pk 10, $4.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Width 2.5
- Overall Height 2.5
- Weight 0.51
- Overall Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1864-2
- Zoro # G5036057
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 2.5 |
Overall Height | 2.5 |
Overall Length | 2 |
Details
Item | Twist Lock Univ Coupler,1/4"FNPT,PK10 |
Material | Iron |
Weight | 0.51 |
Description
Twist Lock Univ Coupler,1/4 In.FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C706NA)
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- GATES Hydraulic Adapter-Sae To Sae, G60130-1208 (G60130-1208)
- MILTON T Style Automotive Plug, 1/4" MNPT, PK2 (S-783)
- MILTON A Style Coupler and Plug Kit, 5 Pcs (S-213)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- MILTON G Style Industrial Plug, 1/2" MNPT, PK100 (1857BK)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- MILTON A Style Coupler, 1/4" MNPT, PK10 (776)
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 061251)
- Milton Hose Fittings