Shop All Quick Connect Fittings
Milton
Twist Lock Univ Coupler, 1/2"MNPT, PK10
Mfr # 1863-6
Zoro # G5036109
product price: $60.39
/pk 10, $6.04/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Width 6.25
- Overall Height 6.375
- Overall Length 6.25
- Weight 0.432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1863-6
- Zoro # G5036109
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 6.25 |
Overall Height | 6.375 |
Overall Length | 6.25 |
Details
Item | Twist Lock Univ Coupler,1/2"MNPT,PK10 |
Material | Iron |
Weight | 0.432 |
Description
Twist Lock Univ Coupler,1/2 In.MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK55 x 1 (BK551)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- NATIONAL Small Bore Inch Seal, 471379 (471379)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- MILTON T Push-Lock Coupler, 3/8"HoseBarb, PK10 (1786-6)
- MILTON 1/4 In. NPT H-Style Male Steel-Plated Plug (S-1839)
- MILTON Twist Lock Univ Coupler, 1/4"FNPT, PK10 (1864-2)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK2 (S-791)
- S&G TOOL AID FEMALE QUICK DISCONNECT COUPLER (SG34703)
- Milton Hose Fittings