Shop All Quick Connect Fittings
Milton
Twist Lock Univ Coupler, 1/2"FNPT, PK10
Mfr # 1864-6
Zoro # G5036039
product price: $55.19
/pk 10, $5.52/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Overall Width 6.25
- Overall Length 6.25
- Overall Height 6.375
- Weight 0.475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milton
- MFR # 1864-6
- Zoro # G5036039
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Width | 6.25 |
Overall Length | 6.25 |
Overall Height | 6.375 |
Details
Item | Twist Lock Univ Coupler,1/2"FNPT,PK10 |
Material | Iron |
Weight | 0.475 |
Description
Twist Lock Univ Coupler,1/2 In.FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K907)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- MILTON M Style Plug, 3/8" FNPT, PK10 (732)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- FOSTER Plug, 1/4\u0022MPT, Brass 4 Series (40-4B)
- Milton Quick Connect Fittings